Motion
09319435

Pro-Source
09319435

30" General Purpose Horsehair Blend Push Broom 3" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
MI ITEM #06306879
MFR #09319435
List Price$56.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319435

30" General Purpose Horsehair Blend Push Broom 3" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
MI ITEM #06306879
MFR #09319435

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.58/each for your price

Overview

Mfr description
GP30-TAM-W 30" WIDE H.H./TAMPICO
  • Horse hair blends are used for scratch-free finishing, polishing smoothing and removal of debris from surfaces
  • It is an economical alternative to horse hair
  • Wood blocks are extremely durable, economical and the most commonly used
  • They are used for cleaning and sweeping heavy debris.

Specifications

  • Broom Width
    30 in
  • Bristle Material
    Horsehair Blend
  • Flagged Bristles
    Unflagged
  • Block Material
    Wood
  • Bristle Color
    Black
  • Bristle Length
    3 in
  • FSIS Approved
    No
  • Handle Connection Type
    Threaded
  • Includes Handle
    No Handle
  • Type
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text