Motion
09319310

Pro-Source
09319310

24" General Purpose Polypropylene Push Broom 3" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
MI ITEM #06306881
MFR #09319310
Price$52.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319310

24" General Purpose Polypropylene Push Broom 3" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
MI ITEM #06306881
MFR #09319310

Mfr description
SWP24 24" FLAGGED POLYPRO PRO-SOURC FNE
  • Polypropylene is a flexible material that maintains shape and hardness in tough conditions
  • It is resistant to acids, chemicals, oils and solvents
  • Wood blocks are extremely durable, economical and the most commonly used
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.90/each

Specifications

Dimensions

  • Bristle Color
    Gray
  • Bristle Length
    3 in
  • Broom Width
    24 in

Details

  • Block Material
    Wood
  • Bristle Material
    Polypropylene
  • Flagged Bristles
    Flagged
  • FSIS Approved
    No
  • Handle Connection Type
    Threaded
  • Includes Handle
    No Handle
  • Type
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)