Motion
01252618

Pro-Source
01252618

18" General Purpose Polypropylene Push Broom 3" Bristle Length, Plastic Block, Bolt-On Handle Connection, Handle Sold Separately
MI ITEM #06306886
MFR #01252618
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
01252618

18" General Purpose Polypropylene Push Broom 3" Bristle Length, Plastic Block, Bolt-On Handle Connection, Handle Sold Separately
MI ITEM #06306886
MFR #01252618

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL18 18" MED POLY BRISTLE ANCHOR LOCK
  • Plastic blocks are commonly used for food service applications
  • The bristles are fused to the block
  • Polypropylene is a flexible material that maintains shape and hardness in tough conditions
  • It is resistant to acids, chemicals, oils and solvents.

Specifications

  • Broom Width
    18 in
  • Bristle Material
    Polypropylene
  • Flagged Bristles
    Unflagged
  • Block Material
    Plastic
  • Bristle Color
    Black
  • Bristle Length
    3 in
  • FSIS Approved
    No
  • Handle Connection Type
    Bolt-On
  • Includes Handle
    No Handle
  • Recommended Handle
    01252659
  • Type
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought