Motion
08625188

Pro-Source
08625188

24" General Purpose Tampico Push Broom 3" Bristle Length, Plastic Block, Bolt-On Handle Connection, Handle Sold Separately
MI ITEM #06306890
MFR #08625188
List Price$49.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625188

24" General Purpose Tampico Push Broom 3" Bristle Length, Plastic Block, Bolt-On Handle Connection, Handle Sold Separately
MI ITEM #06306890
MFR #08625188

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.30/each for your price

Overview

Mfr description
SA24-TAM 24" TAMPICO STRONG ARM IND
  • Plastic blocks are commonly used for food service applications
  • The bristles are fused to the block
  • Tampico is a natural, acid-resistant fiber
  • It is commonly used for cleaning, washing, degreasing and scrubbing.

Specifications

  • Broom Width
    24 in
  • Bristle Material
    Tampico
  • Flagged Bristles
    Unflagged
  • Block Material
    Plastic
  • Bristle Color
    Black
  • Bristle Length
    3 in
  • FSIS Approved
    No
  • Handle Connection Type
    Bolt-On
  • Includes Handle
    No Handle
  • Recommended Handle
    75331371
  • Type
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought