Motion
08625303

Pro-Source
08625303

24" Heavy Duty Palmyra Push Broom 4" Bristle Length, Plastic Block, Bolt-On Handle Connection, Handle Sold Separately
MI ITEM #06306897
MFR #08625303
List Price$32.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625303

24" Heavy Duty Palmyra Push Broom 4" Bristle Length, Plastic Block, Bolt-On Handle Connection, Handle Sold Separately
MI ITEM #06306897
MFR #08625303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.10/each for your price

Overview

Mfr description
SA24-PLM 24" STRONG ARM IND PUSH BROOM
  • Palmyra is a strong, natural fiber blend that will not scratch or streak
  • It is water resistant and used for cleaning heavy debris on both wet and dry surfaces
  • Plastic blocks are commonly used for food service applications
  • The bristles are fused to the block.

Specifications

  • Broom Width
    24 in
  • Bristle Material
    Palmyra
  • Flagged Bristles
    Unflagged
  • Block Material
    Plastic
  • Bristle Color
    Brown
  • Bristle Length
    4 in
  • FSIS Approved
    No
  • Handle Connection Type
    Bolt-On
  • Includes Handle
    No Handle
  • Recommended Handle
    75331371
  • Type
    Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text