Motion
08625311

Pro-Source
08625311

18" Heavy Duty Polypropylene Push Broom 3-1/4" Bristle Length, Plastic Block, Bolt-On Handle Connection, Handle Sold Separately
MI ITEM #06306898
MFR #08625311
List Price$32.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625311

18" Heavy Duty Polypropylene Push Broom 3-1/4" Bristle Length, Plastic Block, Bolt-On Handle Connection, Handle Sold Separately
MI ITEM #06306898
MFR #08625311

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.43/each for your price

Overview

Mfr description
SA18-RS 18" ROUGH SURF MAROON STRONG
  • Plastic blocks are commonly used for food service applications
  • The bristles are fused to the block
  • Polypropylene is a flexible material that maintains shape and hardness in tough conditions
  • It is resistant to acids, chemicals, oils and solvents.

Specifications

  • Broom Width
    18 in
  • Bristle Material
    Polypropylene
  • Flagged Bristles
    Unflagged
  • Block Material
    Plastic
  • Bristle Color
    Maroon
  • Bristle Length
    3-1/4 in
  • FSIS Approved
    No
  • Handle Connection Type
    Bolt-On
  • Includes Handle
    No Handle
  • Recommended Handle
    75331371
  • Type
    Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text