Motion
55050223

Pro-Source
55050223

1 Gal Bottle Floor Polisher;Use on Floors
Mi Item #06306908
MFR #55050223
Price$33.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55050223

1 Gal Bottle Floor Polisher;Use on Floors
Mi Item #06306908
MFR #55050223

Mfr description
PS121800-41 18PERCENT 1GAL HIGH GLOSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.98/each

Specifications

Dimensions

  • Container Size
    1.00 gal (US)

Details

  • Container Type
    Bottle
  • Material Application
    Floors
  • Type
    Floor Polisher
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)