Motion
55050207

Pro-Source
55050207

5 Gal Pail Floor Polisher;Use on Floors
Mi Item #06306910
MFR #55050207
Price$215.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55050207

5 Gal Pail Floor Polisher;Use on Floors
Mi Item #06306910
MFR #55050207

Mfr description
PS152400-05 22PERCENT 5GAL SOLID SOLID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.53/each

Specifications

Dimensions

  • Container Size
    5.00 gal (US)

Details

  • Container Type
    Pail
  • Material Application
    Floors
  • Type
    Floor Polisher
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)