Motion
55050215

Pro-Source
55050215

5 Gal Pail Floor Polisher;Use on Floors
Mi Item #06306911
MFR #55050215
Price$157.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55050215

5 Gal Pail Floor Polisher;Use on Floors
Mi Item #06306911
MFR #55050215

Mfr description
PS121800-05 18PERCENT 5GAL HIGH GLOSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.58/each

Specifications

Dimensions

  • Container Size
    5.00 gal (US)

Details

  • Container Type
    Pail
  • Material Application
    Floors
  • Type
    Floor Polisher
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)