Motion
07481302

Pro-Source
07481302

1 Piece, 50 Yd. Lint Free White Cheesecloth; 36 Inch Wide Sheet, Grade 90, Box
MI ITEM #06306930
MFR #07481302
Price$207.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
07481302

1 Piece, 50 Yd. Lint Free White Cheesecloth; 36 Inch Wide Sheet, Grade 90, Box
MI ITEM #06306930
MFR #07481302

Mfr description
PS-N060-W38AU 50YDS LINE FREE GRD 90
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.68/each

Specifications

Dimensions

  • Roll Length
    50.00 yd

Details

  • Bleached
    No
  • Color
    White
  • Container Type
    Box
  • Grade
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)