1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
56591381
12 Qty 1 Pack Dry Microfiber Wipes - Packet, 16" x 16" Sheet Size, Pink
MI ITEM #
06306958
MFR #
56591381
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Industrial Cleaning Wipes
Pro-Source 56591381
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
56591381
12 Qty 1 Pack Dry Microfiber Wipes - Packet, 16" x 16" Sheet Size, Pink
MI ITEM #
06306958
MFR #
56591381
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
M915100P 16X16" TERRY PINK 12PK
Specifications
Container Type
Packet
Color
Pink
Wipe Width
16 in
Wipe Length
16 in
Package Quantity
12
Package Quantity Per Case
15
Style
Dry
Type
Microfiber
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data