Motion
56591407

Pro-Source
56591407

PRO-SOURCE Wipes - Microfiber, Packet Container Type, Number of Wipes: 12
Mi Item #06306959
MFR #56591407
Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
56591407

PRO-SOURCE Wipes - Microfiber, Packet Container Type, Number of Wipes: 12
Mi Item #06306959
MFR #56591407

Mfr description
M915100Y 16X16" YELLOW MICROFIBER TERRY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.70/each

Specifications

Dimensions

  • Wipe Length
    16 in
  • Wipe Width
    16 in

Details

  • Color
    Yellow
  • Container Type
    Packet
  • Number of Wipes
    12
  • Package Quantity
    12
  • Package Quantity Per Case
    15
  • Style
    Dry
  • Type
    Microfiber
  • Wipe Material
    Microfiber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)