Motion
68940147

Pro-Source
68940147

PRO-SOURCE Wipes - Microfiber, Pack Container Type, Number of Wipes: 12
Mi Item #06306961
MFR #68940147
Price$15.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
68940147

PRO-SOURCE Wipes - Microfiber, Pack Container Type, Number of Wipes: 12
Mi Item #06306961
MFR #68940147

Mfr description
M915170B 14X14" POLY BLUE 12/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.83/each

Specifications

Dimensions

  • Wipe Length
    14 in
  • Wipe Width
    14 in

Details

  • Color
    Blue
  • Container Type
    Pack
  • Number of Wipes
    12
  • Package Quantity
    12
  • Style
    Reusable
  • Type
    Microfiber
  • Wipe Material
    Microfiber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)