Motion
68940188

Pro-Source
68940188

PRO-SOURCE Wipes - Microfiber, Pack Container Type
Mi Item #06306969
MFR #68940188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
68940188

PRO-SOURCE Wipes - Microfiber, Pack Container Type
Mi Item #06306969
MFR #68940188

Mfr description
M915112P 12X12" POLY PINK 12/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    12 in
  • Wipe Width
    12 in

Details

  • Color
    Pink
  • Container Type
    Pack
  • Material
    Microfiber
  • Package Quantity
    12
  • Style
    Reusable
  • Type
    Microfiber
  • Wipe Material
    Microfiber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)