1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
56591415
Pack of (12) Reusable Microfiber Wipes - Packet, 16" x 16" Sheet Size, Blue
MI ITEM #
06306971
MFR #
56591415
Price
$67.03
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Industrial Cleaning Wipes
Pro-Source 56591415
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
56591415
Pack of (12) Reusable Microfiber Wipes - Packet, 16" x 16" Sheet Size, Blue
MI ITEM #
06306971
MFR #
56591415
Mfr description
M915103 16X16" SUEDE BLUE MICROFIBER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$67
.03
/each
Add to Cart
Specifications
Dimensions
Wipe Length
16 in
Wipe Width
16 in
Details
Color
Blue
Container Type
Packet
Package Quantity
12
Package Quantity Per Case
18
Style
Reusable
Type
Microfiber
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items