Motion
56591423

Pro-Source
56591423

Pack of (12) Reusable Microfiber Wipes - Packet, 16" x 27" Sheet Size, Blue
Mi Item #06306975
MFR #56591423
Price$79.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
56591423

Pack of (12) Reusable Microfiber Wipes - Packet, 16" x 27" Sheet Size, Blue
Mi Item #06306975
MFR #56591423

Mfr description
M915105B 16X27" BLUE MICROFIBR WALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.90/each

Specifications

Dimensions

  • Wipe Length
    16 in
  • Wipe Width
    27 in

Details

  • Color
    Blue
  • Container Type
    Packet
  • Package Quantity
    12
  • Package Quantity Per Case
    15
  • Style
    Reusable
  • Type
    Microfiber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)