Motion
89754758

Pro-Source
89754758

16" Wide Handheld Dustpan - Aluminum Body, 9" Aluminum Handle
Mi Item #06307008
MFR #89754758
Price$44.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
89754758

16" Wide Handheld Dustpan - Aluminum Body, 9" Aluminum Handle
Mi Item #06307008
MFR #89754758

Mfr description
707 16" PAN SUPER SCOOPER ALUMINUM DUST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.65/each

Specifications

Dimensions

  • Handle Length
    9 in

Details

  • Body Material
    Aluminum
  • Dust Pan Style
    Hand-Held
  • Handle Material
    Aluminum
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)