1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
68964725
14" Wide Handheld Dustpan - Steel Body, 6" Plastic Handle
MI ITEM #
06307010
MFR #
68964725
Price
$58.88
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Dust Pans
Pro-Source 68964725
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
68964725
14" Wide Handheld Dustpan - Steel Body, 6" Plastic Handle
MI ITEM #
06307010
MFR #
68964725
Mfr description
669 14" STL RED PRO-SOURCE DUST PAN
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$58
.88
/each
Add to Cart
Specifications
Dimensions
Handle Length
6 in
Details
Body Material
Steel
Capacity
1 gal (US)
Dust Pan Style
Hand-Held
Handle Material
Plastic
Wheeled Or Stationary
Stationary
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items