Motion
77653954

Pro-Source
77653954

20" Cleaning Width, Electric Floor Burnisher;1.5 hp, 175 RPM
MI ITEM #06307019
MFR #77653954
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
77653954

20" Cleaning Width, Electric Floor Burnisher;1.5 hp, 175 RPM
MI ITEM #06307019
MFR #77653954

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cleaning Width
    20 in
  • Cord Length
    51 ft

Details

  • Amperage
    13.00
  • Horsepower
    1.50 HP
  • Housing Material
    Cast Aluminum
  • Power Type
    Electric
  • Propelled Type
    Self Propelled
  • Speed
    175 rpm
  • Switch Type
    Deadman
  • Type
    Floor Burnisher

Overview

Mfr description
TP2015HD 20" 175 RPM 1.5HP ELECTRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought