Motion
77653962

Pro-Source
77653962

17" Cleaning Width, Electric Floor Burnisher;1.5 hp, 175 RPM
Mi Item #06307020
MFR #77653962
Price$3,178.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
77653962

17" Cleaning Width, Electric Floor Burnisher;1.5 hp, 175 RPM
Mi Item #06307020
MFR #77653962

Mfr description
TP1715HD 17" 175 RPM 1.5 HP ELECTRIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,178.88/each

Specifications

Dimensions

  • Cleaning Width
    17 in
  • Cord Length
    52 ft

Details

  • Amperage
    13.00
  • Horsepower
    1.50 HP
  • Housing Material
    Cast Aluminum
  • Power Type
    Electric
  • Propelled Type
    Self Propelled
  • Speed
    175 rpm
  • Switch Type
    Deadman
  • Type
    Floor Burnisher
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)