Motion
89816383

Pro-Source
89816383

16 Qty 250 Sheet 1 Ply White Multi-Fold Paper Towels 9" Wide
MI ITEM #06307069
MFR #89816383
Price$76.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
89816383

16 Qty 250 Sheet 1 Ply White Multi-Fold Paper Towels 9" Wide
MI ITEM #06307069
MFR #89816383

Mfr description
MF-250W-16 250 COUNT 16/CS WHITE MULTI
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.08/each

Specifications

Dimensions

  • Sheet Length
    9.25 in

Details

  • Color
    White
  • Compatible Model Part Number
    36554541
  • Packages per Case
    16
  • Paper Towel Fold Style
    Multi-Fold
  • Ply
    1
  • Recycled Material Composition
    Yes
  • Sheets per Roll
    250
  • Total Number Of Towels
    250
  • Total Sheets Included
    4000
  • Type
    Multi-Fold

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)