Motion
55188544

Pro-Source
55188544

6 Qty 660 ' Center Pull Roll of 2 Ply White Paper Towels 8-1/4" Wide, 660' Roll Length
Mi Item #06307071
MFR #55188544
Price$103.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55188544

6 Qty 660 ' Center Pull Roll of 2 Ply White Paper Towels 8-1/4" Wide, 660' Roll Length
Mi Item #06307071
MFR #55188544

Mfr description
CP-660W-6 2PLY WHT 660' 6 RL/CS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.63/each

Specifications

Dimensions

  • Core Size
    2.4000 in
  • Roll Length
    660 ft
  • Sheet Length
    15 in
  • Towel Length
    660 ft

Details

  • Color
    White
  • Compatible Model Part Number
    36554491
  • Number of Rolls
    6
  • Packages per Case
    6
  • Paper Towel Fold Style
    Center Pull Roll
  • Ply
    2
  • Recycled Material Composition
    No
  • Type
    Center Pull Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)