1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
89816417
12 Qty 350 ' Hard Roll of 1 Ply Natural Paper Towels 8" Wide, 350' Roll Length, Fits Dispenser Pro-Source: 56590672, 56590698, 56590706, 56590714, 56590565, 5659057, Kimberly Clark: 09767, 09990, 09746, 09996 GP: 54338, 56201
MI ITEM #
06307072
MFR #
89816417
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Paper Products
Paper Towels
Pro-Source 89816417
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
89816417
12 Qty 350 ' Hard Roll of 1 Ply Natural Paper Towels 8" Wide, 350' Roll Length, Fits Dispenser Pro-Source: 56590672, 56590698, 56590706, 56590714, 56590565, 5659057, Kimberly Clark: 09767, 09990, 09746, 09996 GP: 54338, 56201
MI ITEM #
06307072
MFR #
89816417
Mfr description
HW8-350N-12 350' ROLL 12/CS BROWN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Core Size
2 in
Roll Length
350 ft
Towel Length
350 ft
Details
Color
Natural
Compatible Model Part Number
36554533
Packages per Case
12
Ply
1
Recycled Material Composition
Yes
Roll Or Sheets
Roll
Type
Hard Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items