Motion
89816466

Pro-Source
89816466

12 Qty 1000 ' Roll Length x 3-5/8" Sheet Width, Jumbo Roll Toilet Tissue - 2 Ply, White, Recycled Fiber
Mi Item #06307073
MFR #89816466
Price$80.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
89816466

12 Qty 1000 ' Roll Length x 3-5/8" Sheet Width, Jumbo Roll Toilet Tissue - 2 Ply, White, Recycled Fiber
Mi Item #06307073
MFR #89816466

Mfr description
JRT-1000-12 2PLY 1000 FEET 12PACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.93/each

Specifications

Dimensions

  • Core Diameter
    3.3000 in
  • Roll Length
    1000 ft

Details

  • Additional Details
    JRT Jumbo Roll Tissue
  • Color
    White
  • Includes Recycled Fibers
    Yes
  • Packages per Case
    12
  • Ply
    2
  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Jumbo Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)