Motion
89816409

Pro-Source
89816409

12 Qty 350 ' Hard Roll of 1 Ply White Paper Towels 8" Wide, 350' Roll Length
MI ITEM #06307076
MFR #89816409
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
89816409

12 Qty 350 ' Hard Roll of 1 Ply White Paper Towels 8" Wide, 350' Roll Length
MI ITEM #06307076
MFR #89816409

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Size
    2 in
  • Roll Length
    350 ft
  • Towel Length
    350 ft

Details

  • Color
    White
  • Compatible Model Part Number
    36554533
  • Packages per Case
    12
  • Ply
    1
  • Recycled Material Composition
    Yes
  • Roll Or Sheets
    Roll
  • Type
    Hard Roll

Overview

Mfr description
HW8-350W-12 350' ROLL 12/CS WHITE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought