Motion
89816367

Pro-Source
89816367

12 Qty 200 Sheet White C-Fold Paper Towels 10" Wide, ECF & PCF Chlorine Free
MI ITEM #06307078
MFR #89816367
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
89816367

12 Qty 200 Sheet White C-Fold Paper Towels 10" Wide, ECF & PCF Chlorine Free
MI ITEM #06307078
MFR #89816367

Mfr description
CF-200W-12 2400/CS BLEACHED C-FOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Sheet Length
    9 in

Details

  • Color
    White
  • Compatible Model Part Number
    Fits all Standard C-Fold Dispensers
  • Packages per Case
    12
  • Paper Towel Fold Style
    C-Fold
  • Recycled Material Composition
    Yes
  • Roll Or Sheets
    Sheets
  • Sheets per Roll
    200
  • Total Number Of Towels
    2400
  • Total Sheets Included
    2400
  • Type
    C-Fold

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)