Motion
89816441

Pro-Source
89816441

96 Qty 500 Sheet 150' Roll Length Standard Roll Toilet Tissue - 500 Sheets per Roll, 2 Ply, White, Recycled Fiber
MI ITEM #06307079
MFR #89816441
Price$126.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
89816441

96 Qty 500 Sheet 150' Roll Length Standard Roll Toilet Tissue - 500 Sheets per Roll, 2 Ply, White, Recycled Fiber
MI ITEM #06307079
MFR #89816441

Mfr description
BA-500-96 2 PLY 500 SHEET 96/CS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.60/each

Specifications

Dimensions

  • Core Diameter
    1-5/8 in
  • Roll Length
    150 ft
  • Sheet Length
    3.60 in

Details

  • Additional Details
    Standard Roll Tissue
  • Color
    White
  • Includes Recycled Fibers
    Yes
  • Number of Sheets
    48000
  • Number Of Sheets Per Roll
    500
  • Packages per Case
    96
  • Ply
    2
  • Roll Or Sheets
    Sheet
  • Sheets per Roll
    500
  • Toilet Paper Roll Type
    Standard Roll
  • Total Sheets Included
    48000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)