Motion
02267003

Pro-Source
02267003

12 Qty 800 ' Hard Roll of 1 Ply Natural Paper Towels 8" Wide, 800' Roll Length
MI ITEM #06307080
MFR #02267003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
02267003

12 Qty 800 ' Hard Roll of 1 Ply Natural Paper Towels 8" Wide, 800' Roll Length
MI ITEM #06307080
MFR #02267003

Mfr description
HW-800N-12 1PLY NATRL 800'12RL/CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Size
    2 in
  • Roll Length
    800 ft
  • Towel Length
    800 ft

Details

  • Color
    Natural
  • Compatible Model Part Number
    36554509, 36554517, 36554525, 56590706
  • Packages per Case
    12
  • Ply
    1
  • Recycled Material Composition
    No
  • Roll Or Sheets
    Roll
  • Type
    Hard Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)