Motion
75809954

Pro-Source
75809954

12 Qty 800 ' Hard Roll of 1 Ply White Paper Towels 7-7/8" Wide, 800' Roll Length
Mi Item #06307081
MFR #75809954
Price$179.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
75809954

12 Qty 800 ' Hard Roll of 1 Ply White Paper Towels 7-7/8" Wide, 800' Roll Length
Mi Item #06307081
MFR #75809954

Mfr description
HW8-800W-12 1PLY WHT 800' 12 RL/CS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.28/each

Specifications

Dimensions

  • Core Size
    2 in
  • Roll Length
    800 ft
  • Towel Length
    800 ft

Details

  • Color
    White
  • Compatible Model Part Number
    36554509, 36554517, 36554525, 56590706
  • Packages per Case
    12
  • Ply
    1
  • Recycled Material Composition
    Yes
  • Roll Or Sheets
    Roll
  • Type
    Hard Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)