1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
79826517
6 Qty 4000 ' Roll Length x 3.6" Sheet Width, Jumbo Roll Toilet Tissue - Single Ply, White, Recycled Fiber
MI ITEM #
06307082
MFR #
79826517
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Paper Products
Toilet Paper
Pro-Source 79826517
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
79826517
6 Qty 4000 ' Roll Length x 3.6" Sheet Width, Jumbo Roll Toilet Tissue - Single Ply, White, Recycled Fiber
MI ITEM #
06307082
MFR #
79826517
Mfr description
JRT-4000W-6 1PLY 4000' 6 RL/CS JUMBO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Core Diameter
3.3000 in
Roll Length
4000 ft
Details
Additional Details
JRT Jumbo Roll Tissue
Color
White
Includes Recycled Fibers
Yes
Packages per Case
6
Ply
1
Roll Or Sheets
Roll
Toilet Paper Roll Type
Jumbo Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items