Motion
66081910

Pro-Source
66081910

6 Qty 600 ' Hard Roll of 1 Ply Natural Paper Towels 10" Wide, 600' Roll Length
MI ITEM #06307083
MFR #66081910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
66081910

6 Qty 600 ' Hard Roll of 1 Ply Natural Paper Towels 10" Wide, 600' Roll Length
MI ITEM #06307083
MFR #66081910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HW10-600N-6 NATRL 10"X600' 6 RL/CS

Specifications

  • Roll Or Sheets
    Roll
  • Color
    Natural
  • Ply
    1
  • Towel Length
    600 ft
  • Towel Width
    10 in
  • Roll Length
    600 ft
  • Recycled Material Composition
    No
  • Packages per Case
    6
  • Compatible Model Part Number
    56590599
  • Type
    Hard Roll
  • Core Size
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text