Motion
68995547

Pro-Source
68995547

Case of (6) 800' Hard Rolls of 1 Ply Natural Paper Towels 8" Wide, 800' Roll Length
Mi Item #06307084
MFR #68995547
Price$89.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
68995547

Case of (6) 800' Hard Rolls of 1 Ply Natural Paper Towels 8" Wide, 800' Roll Length
Mi Item #06307084
MFR #68995547

Mfr description
880N 800' 1PLY BRWN 6/CS HARD ROLL TOWEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.53/each

Specifications

Dimensions

  • Core Size
    2 in
  • Roll Length
    800 ft
  • Towel Length
    800 ft

Details

  • Color
    Natural
  • Compatible Model Part Number
    36554509, 36554517, 36554525, 56590706
  • Packages per Case
    6
  • Ply
    1
  • Recycled Material Composition
    Yes
  • Roll Or Sheets
    Roll
  • Type
    Hard Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)