Motion
68995745

Pro-Source
68995745

Pack of (48) 500-Sheet Rolls 150' Roll Length x 3.7" Sheet Width, Standard Roll Toilet Tissue - 500 Sheets per Roll, 2 Ply, White, Recycled Fiber
MI ITEM #06307086
MFR #68995745
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
68995745

Pack of (48) 500-Sheet Rolls 150' Roll Length x 3.7" Sheet Width, Standard Roll Toilet Tissue - 500 Sheets per Roll, 2 Ply, White, Recycled Fiber
MI ITEM #06307086
MFR #68995745

Mfr description
4521 500SHT 2PLY 48/CS STANDARD TOILET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Diameter
    1-5/8 in
  • Roll Length
    150 ft
  • Sheet Length
    3.60 in

Details

  • Color
    White
  • Includes Recycled Fibers
    Yes
  • Number of Sheets
    24000
  • Number Of Sheets Per Roll
    500
  • Packages per Case
    48
  • Ply
    2
  • Roll Or Sheets
    Roll
  • Sheets per Roll
    500
  • Toilet Paper Roll Type
    Standard Roll
  • Total Sheets Included
    24000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)