Motion
71165567

Pro-Source
71165567

Case of (6) 800' Hard Rolls of 1 Ply White Paper Towels 10" Wide, 800' Roll Length
Mi Item #06307088
MFR #71165567
Price$137.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
71165567

Case of (6) 800' Hard Rolls of 1 Ply White Paper Towels 10" Wide, 800' Roll Length
Mi Item #06307088
MFR #71165567

Mfr description
HW10-800W-6 800' WHT 6 ROLL/CASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.05/each

Specifications

Dimensions

  • Core Size
    1-3/4 in
  • Roll Length
    800 ft

Details

  • Color
    White
  • Packages per Case
    6
  • Ply
    1
  • Recycled Material Composition
    Yes
  • Type
    Hard Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)