Motion
77303287

Pro-Source
77303287

4500 mL Liquid Hardware ABS Plastic, Black, Hanging Mount, ADA Compliant
MI ITEM #06307115
MFR #77303287
List Price$9.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
77303287

4500 mL Liquid Hardware ABS Plastic, Black, Hanging Mount, ADA Compliant
MI ITEM #06307115
MFR #77303287

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.13/each for your price

Overview

Mfr description
9909PRC 4500ML MAX WALL-MT BLK

Specifications

  • Mounting Style
    Hanging
  • Material
    ABS Plastic
  • Capacity
    4500 mL
  • Finish
    Black
  • Form
    Liquid
  • Type
    Hardware
  • ADA Compliant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought