Motion
77303881

Pro-Source
77303881

1 L Dispenser Refill Foam Soap;Hand Soap, Pink, Tropical Scent
Mi Item #06307124
MFR #77303881
Price$22.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
77303881

1 L Dispenser Refill Foam Soap;Hand Soap, Pink, Tropical Scent
Mi Item #06307124
MFR #77303881

Mfr description
69041PRC 1L FOAM WALL-MNT PINK
  • Soap is used for light-duty applications including the cleansing and removal of dirt and grime.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.53/each

Specifications

Dimensions

  • Container Size
    1 L

Details

  • Additional Safety Information
    This product is not a substitute for proper handwashing & has not been tested to determine its efficacy against viruses such as the coronavirus
  • Color
    Pink
  • Container Type
    Dispenser Refill
  • Form
    Foam
  • Scent
    Tropical
  • Special Item Information
    None
  • Type
    Soap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)