Motion
77303899

Pro-Source
77303899

950 mL Pump Bottle Foam Soap;Hand Soap, Pink, Tropical Scent
MI ITEM #06307125
MFR #77303899
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
77303899

950 mL Pump Bottle Foam Soap;Hand Soap, Pink, Tropical Scent
MI ITEM #06307125
MFR #77303899

Mfr description
69078PRC 950ML DISPOSABLE PINK
  • Soap is used for light-duty applications including the cleansing and removal of dirt and grime.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    950 ml

Details

  • Additional Safety Information
    This product is not a substitute for proper handwashing & has not been tested to determine its efficacy against viruses such as the coronavirus
  • Color
    Pink
  • Container Type
    Pump Bottle
  • Form
    Foam
  • Scent
    Tropical
  • Special Item Information
    None
  • Type
    Soap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)