Motion
77303907

Pro-Source
77303907

1 Gal Bottle Liquid Soap;General Duty, White, Tropical Scent
MI ITEM #06307126
MFR #77303907
Price$29.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
77303907

1 Gal Bottle Liquid Soap;General Duty, White, Tropical Scent
MI ITEM #06307126
MFR #77303907

Mfr description
7209PRC 1GAL LIQ ECO-FRIENDLY
  • Soap is used for light-duty applications including the cleansing and removal of dirt and grime.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.63/each

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Additional Safety Information
    This product is not a substitute for proper handwashing & has not been tested to determine its efficacy against viruses such as the coronavirus
  • Color
    White
  • Container Type
    Bottle
  • Form
    Liquid
  • Scent
    Tropical
  • Special Item Information
    None
  • Type
    Soap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)