Motion
42107854

Pro-Source
42107854

Pack of (200) 33 Gal Capacity, Yellow, Hazardous Waste Bags;1.3 mil Thick x 33" Wide x 39" High, Roll
Mi Item #06307128
MFR #42107854
Price$157.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
42107854

Pack of (200) 33 Gal Capacity, Yellow, Hazardous Waste Bags;1.3 mil Thick x 33" Wide x 39" High, Roll
Mi Item #06307128
MFR #42107854

Mfr description
IL3339 33X39 1.3MIL YLW 200PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.53/each

Specifications

Dimensions

  • Height
    39 in
  • Thickness
    1.3 mil
  • Width
    33 in

Details

  • Capacity
    33 gal (US)
  • Color
    Yellow
  • Dispensing Type
    Rolled
  • Type
    Hazardous Waste Bag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)