1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
42107847
Pack of (150) 45 Gal Capacity, Yellow, Hazardous Waste Bags;1.3 mil Thick x 40" Wide x 47" High, Roll
MI ITEM #
06307129
MFR #
42107847
List Price
$164.38
/each
Qty
Add to Cart
Previous Page
Home
Pro-Source 42107847
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
42107847
Pack of (150) 45 Gal Capacity, Yellow, Hazardous Waste Bags;1.3 mil Thick x 40" Wide x 47" High, Roll
MI ITEM #
06307129
MFR #
42107847
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$164.38
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
IL4047 40X47 1.3MIL YLW 150PK
Specifications
Capacity
45 gal (US)
Color
Yellow
Dispensing Type
Rolled
Height
47 in
Thickness
1.3 mil
Type
Hazardous Waste Bag
Width
40 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data