1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
42107821
Pack of (150) 45 Gal Capacity, Blue, Hazardous Waste Bags;1.3 mil Thick x 37" Wide x 50" High, Roll
Mi Item #
06307131
MFR #
42107821
Price
$169.88
/each
Qty
Add to Cart
Previous Page
Home
Pro-Source 42107821
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
42107821
Pack of (150) 45 Gal Capacity, Blue, Hazardous Waste Bags;1.3 mil Thick x 37" Wide x 50" High, Roll
Mi Item #
06307131
MFR #
42107821
Mfr description
SL3750 37X50 1.3MIL BLU 150PK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$169
.88
/each
Add to Cart
Specifications
Dimensions
Height
50 in
Thickness
1.3 mil
Width
37 in
Details
Capacity
45 gal (US)
Color
Blue
Dispensing Type
Rolled
Type
Hazardous Waste Bag
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items