1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
42107789
Pack of (100) 30 Gal Capacity, Red, Hazardous Waste Bags;1.3 mil Thick x 30" Wide x 37" High, Roll
MI ITEM #
06307133
MFR #
42107789
List Price
$64.73
/each
Qty
Add to Cart
Previous Page
Home
Pro-Source 42107789
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
42107789
Pack of (100) 30 Gal Capacity, Red, Hazardous Waste Bags;1.3 mil Thick x 30" Wide x 37" High, Roll
MI ITEM #
06307133
MFR #
42107789
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$64.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
IW3037 30X37 1.3MIL RED 100PK
Specifications
Capacity
30 gal (US)
Color
Red
Dispensing Type
Rolled
Height
37 in
Thickness
1.3 mil
Type
Hazardous Waste Bag
Width
30 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data