1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
42107714
Pack of (100) 45 Gal Capacity, Red, Hazardous Waste Bags;1.3 mil Thick x 38" Wide x 48" High, Roll
Mi Item #
06307137
MFR #
42107714
Price
$111.58
/each
Qty
Add to Cart
Previous Page
Home
Pro-Source 42107714
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
42107714
Pack of (100) 45 Gal Capacity, Red, Hazardous Waste Bags;1.3 mil Thick x 38" Wide x 48" High, Roll
Mi Item #
06307137
MFR #
42107714
Mfr description
IW3848 38X48 1.3MIL RED 100PK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$111
.58
/each
Add to Cart
Specifications
Dimensions
Height
48 in
Thickness
1.3 mil
Width
38 in
Details
Capacity
45 gal (US)
Color
Red
Dispensing Type
Rolled
Type
Hazardous Waste Bag
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items