Motion
78276656

Pro-Source
78276656

20 Lb, 3" Projection, 1-1/2" Wide, 17-1/4" High, Aluminum, Enamel Finish, Broom Holder 1/4" Wire Diam, 17-1/4" Long
MI ITEM #06307172
MFR #78276656
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78276656

20 Lb, 3" Projection, 1-1/2" Wide, 17-1/4" High, Aluminum, Enamel Finish, Broom Holder 1/4" Wire Diam, 17-1/4" Long
MI ITEM #06307172
MFR #78276656

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    17-1/4,17.25 in
  • Length
    17.25 in
  • Projection
    3.0 in
  • Width
    1-1/2 in
  • Wire Diameter
    1/4 in

Details

  • Coating
    Enamel
  • Color
    White
  • Material
    Aluminum
  • Maximum Load Capacity
    20.00 lbs
  • MSC Item Number
    78276656
  • Type
    Broom Holders

Overview

Mfr description
M22043 17" ALUM 10PEG WHT PRO-SOURCE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought