Specifications
Dimensions
- Height17-1/4,17.25 in
- Length17.25 in
- Projection3.0 in
- Width1-1/2 in
- Wire Diameter1/4 in
Details
- CoatingEnamel
- ColorBlue
- MaterialAluminum
- Maximum Load Capacity20.00 lbs
- MSC Item Number78276698
- TypeBroom Holders
Overview
Mfr description
M22040 17" ALUM 10PEG BLU PRO-SOURCE