1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
59041699
Anvil Lopper - 4-1/2" Long PTFE Coated Steel Blade, 25" Long Handle with Grips
MI ITEM #
06307178
MFR #
59041699
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Garden Tools
Pro-Source 59041699
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
59041699
Anvil Lopper - 4-1/2" Long PTFE Coated Steel Blade, 25" Long Handle with Grips
MI ITEM #
06307178
MFR #
59041699
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Blade Length
4-1/2 in
Handle Length
25.0000 in
Details
Blade Material
PTFE Coated Steel
Handle Type
Handle w/Grips
PSC Code
5110
Style
Anvil
Telescoping
No
Type
Lopper
Overview
Mfr description
SO2451-1 30"RAT ANVIL BLU GRIP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought