Motion
CT-USB-CABLE

CONTROL TECHNIQUES
CT-USB-CABLE

Emerson PC USB to Drive RS485 Cable
Mi Item #06307475
MFR #CT-USB-CABLE
Price$448.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
CT-USB-CABLE

Emerson PC USB to Drive RS485 Cable
Mi Item #06307475
MFR #CT-USB-CABLE

Mfr description
4500-0096 CT-USB CABLE
  • USB to RJ45 Programming Cable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$448.50/each

Specifications

Dimensions

  • Overall Dimensions
    48 in

Details

  • Accessory Type
    Connecting Cable
  • Enclosure Rating
    IP20, IP54
  • Product Type
    Drive Options & Accessories
  • Standard Operating Temperature Range
    -4 to +104 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)