Motion
MXS-AT12L-X12

SMC CORP OF AMERICA
MXS-AT12L-X12

MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #06308191
MFR #MXS-AT12L-X12
Price$76.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS-AT12L-X12

MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #06308191
MFR #MXS-AT12L-X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.17/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Additional Details
    Standard
  • Adjuster Option
    Adjuster (Both Ends)
  • Body Option
    Symmetric Type
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    X12
  • Guide Type
    Precision
  • Hardware Type
    Stroke Adjuster
  • Options Included
    Symmetric Type, X12 (25Mm Adjustment Range)
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
  • Stroke Adjuster Type
    Retract Stroke Adjustment
  • Suffix For Stroke
    X12
  • Type
    Slide Table

Overview

Mfr description
MXS-AT12L-X12 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought