Motion
RSG50-30TC
CYLINDER, STOPPER, DBL ACTING
Mi Item #06308855
MFR #RSG50-30TC
Price$242.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYLINDER, STOPPER, DBL ACTING
Mi Item #06308855
MFR #RSG50-30TC

Mfr description
RSG50-30TC CYLINDER, STOPPER, DBL ACTING
  • Adjustable height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 40mm, 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.34/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    30 mm

Details

  • Country of Origin
    JP
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Stopper Air Cylinders
  • Series
    RSG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)