Motion
AL40-N06-8Z-A

SMC CORP OF AMERICA
AL40-N06-8Z-A

Modular Air Lubricator - 3/4 NPT Port Size, Metal Bowl, 177 cfm Max Flow, 4.56 oz Oil Capacity
Mi Item #06308888
MFR #AL40-N06-8Z-A
Price$54.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AL40-N06-8Z-A

Modular Air Lubricator - 3/4 NPT Port Size, Metal Bowl, 177 cfm Max Flow, 4.56 oz Oil Capacity
Mi Item #06308888
MFR #AL40-N06-8Z-A

Mfr description
AL40-N06-8Z-A LUBRICATOR
  • Modular style lubricator provides accurate lubrication of downstream equipment
  • AL bowl (size 30 and 40) is covered with a transparent bowl guard, allowing 360° monitoring
  • Oil drop rate is adjustable depending on equipment requirements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.60/each

Specifications

Dimensions

  • Body Size
    40
  • Overall Height
    7.72 in
  • Overall Length
    2.76 in
  • Overall Width
    2.76 in
  • Port Size
    3/4 NPT
  • Weight
    0.43 kg

Details

  • Additional Details
    SMC's newest AL modular style lubricator provides accurate lubrication of downstream equipment. The AL bowl is covered with a transparent bowl guard, allowing 360° monitoring. The oil drop rate is adjustable depending on equipment requirements. The AL modular design allows connection with other SMC air preparation equipment.
  • Bowl Guard
    Standard (Polycarbonate)
  • Bowl Material
    Metal
  • Bowl Options
    Polycarbonate Bowl
  • Includes
    Level Gauge
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Flow Rate
    177 cfm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    23 °F
  • Oil Capacity  
    4.56 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)